Dewalt
Nail Gun, Finish Nail Head, Pistol, 18VDC, Voltage: 20V DC
- Zoro #: G9213642
- Mfr #: DCN21PLB/DCB240
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Series: 20V MAX XR
- Green Environmental Attribute: Product is Rechargeable
- Battery Pack Replacement: 55KE70
- Battery Included: 55KE70
- Collation Angle: 21 Degrees
- Includes: (1) Tip
$551.99
Subtotal: $551.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DEWALT Nail Gun, Finish Nail Head, Pistol, 18VDCW/ DCN650B/DCB230C
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer (Tool Only) DCN680B
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer Kit DCN680D1
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer DCN45RNB
- DEWALT Cordless Stapler Kit, Li-Ion, 20.0V DCN681B / DCB203
- DEWALT 20V MAX* XR(R) 15 GA Cordless Angled Finish Nailer Kit DCN650D1
- DEWALT Nail Gun, Various Nail Head, Pistol, 20VDCW DCN660B/DCB230C
- DEWALT Bostitch 23 Gauge Headless Pinner Kit HP118K
- DEWALT Cordless Nailer Kit, Battery Included DCN45RNB/ DCB240
- SENCO Cordless 20 deg Framing Nailer Kit 10H0001N
- WORX Nitro 20V Power Share 3/8" Cordless Crown Stapler WX843L
- Dewalt Cordless Tools