KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nibbler, 14 Gauge Steel

DEWALT| Zoro #: G1923241| Mfr #: DW898

$555.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord: 8-ft. 2-Cond.
Stainless Steel Capacity (Gauge): 16
No Load Strokes/Minute: 1950
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1923241 Mfr #: DW898
Cord: 8-ft. 2-Cond.Stainless Steel Capacity (Gauge): 16
No Load Strokes/Minute: 1950Corded/Cordless: Corded
Bearings: Ball & RollerTool Weight (Lb.): 4.5
Item: NibblerFeatures: Rotating Head, Paddle Switch, Round Punch
Steel Capacity (Gauge): 14Tool Length (In.): 10.5
Min. Cut Radius: 5/8"Amps @ 120V: 6.5
Country of Origin (subject to change): Mexico

Description

The DW898 14 Gauge Nibbler has a powerful 6.5 Amp motor with a round punch for a 360-degree pivot while cutting and a rotating head that allows users to change cutting direction as desired.

  • Powerful, 6.5 amp, motor for long life in continuous-duty applications
  • Round punch allows 360-degree pivot while cutting
  • Rotating head allows changing cutting directions as desired
  • No distortion of material being cut
  • Paddle switch for convenient one-handed operation
  • Easy-to-change punch and die, saving time and money
  • Gear case constructed of strong aluminum alloy for maximum durability
  • Available in 220V

Reviews