KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nibbler, Profile

DEWALT| Zoro #: G1929916| Mfr #: DW897

$589.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord: 8-ft. 2-Cond.
Stainless Steel Capacity (Gauge): 18
No Load Strokes/Minute: 1950
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929916 Mfr #: DW897
Cord: 8-ft. 2-Cond.Stainless Steel Capacity (Gauge): 18
No Load Strokes/Minute: 1950Corded/Cordless: Corded
Bearings: Ball & RollerTool Weight (Lb.): 4.5
Item: NibblerFeatures: Rotating Head, Cuts Square and Round Corrugation, Paddle Switch
Steel Capacity (Gauge): 16Tool Length (In.): 10.5
Min. Cut Radius: 1"Amps @ 120V: 6.5
Country of Origin (subject to change): Mexico

Description

The DW897 16 Gauge Profile Nibbler has a powerful 6.5 Amp motor with a 120-degree opening for cutting square and round corrugation.

  • Powerful, 6.5 amp, motor for long life in continuous-duty applications
  • 120-degree opening for cutting square and round corrugation
  • Rotating head allows changing cutting directions as desired
  • Cuts radius as small as 2"
  • Easy-to-change punch and die, saving time and money
  • No distortion of material being cut
  • Paddle switch for convenient one-handed operation

Reviews