Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Oscillating Tool, 11 1/8 in L, 20V DC

  • Zoro #: G3552523
  • Mfr #: DCS354B
$141.91
  • Promotion Restriction: Not eligible for promotion
  • Tool Length: 11 3/16 in
  • Brushless Motor: Yes
See full product details
This item ships free.

Dewalt #DCS354B Specifications

  • Zoro #: G3552523
  • Mfr #: DCS354B
  • Promotion Restriction: Not eligible for promotion
  • Tool Length: 11 3/16 in
  • Brushless Motor: Yes
  • Series: ATOMIC 20V MAX*
  • Orbits per Minute: 18,000
  • Included Charger: No
  • Battery Included: No
  • Includes: (1) Fast-Cut Wood Blade, (1) Universal Accessory Adapter, (1) Wood With Nails Blade
  • Item: Oscillating Tool
  • Features: Accessory System, Bright LED Light, Brushless Motor, Dual-Grip-Trade, Quick-Change-Trade, Variable Speed Trigger
  • Handle Type: In-Line
  • Corded/Cordless: Cordless
  • Tool Weight: 2.3 lb
  • Cordless Tool Battery Type: Li-Ion
  • Voltage: 20V DC
  • Battery Capacity: 3.0 Ah
  • Connection Style: Universal Open Back
  • Case Included: No
  • Accessory Adapter Included: Universal
  • Number of Speed Settings: Continuous
  • Oscillations per Minute: 0 to 18,000
  • Minimum Oscillations per Minute: 0
  • Maximum Oscillations per Minute: 18,000
  • Charger Included: No
  • Number of Batteries Included: 0
  • Fits Accessory Brand: Craftsman, DEWALT(R), Porter Cable
  • Oscillation Angle: 3.2 Degrees
  • Built-In Light: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Accessory Free Tool Change: Yes
  • Overall Length: 11 1/8 in
  • Power Source: Cordless
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Oscillating Multi-Tool, Bare Tool, Voltage 20.0 V, 18,000 Orbits per Minute, Cordless Tool Battery Type Li-Ion, Series ATOMIC(TM), Brushless Motor Yes, Battery Included No, Battery Capacity 3.0 Ah, Features Accessory System, Bright LED Light, Brushless Motor, Dual-Grip-Trade, Quick-Change-Trade, Variable Speed Trigger, Handle Type In-Line, Tool Length 11 3/16 in, Tool Weight 2.33 lb, Includes Fast-Cut Wood Blade, Universal Accessory Adapter, Wood with Nails Blade

Reviews of Dewalt #DCS354B