Dewalt
Oscillating Tool, 2.0 Ah, Brushless Motor
- Zoro #: G806155611
- Mfr #: DCS353F1
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V
- Oscillation Angle: 3.2 Degrees
- Brushless Motor: Yes
- Maximum Oscillations per Minute: 18,000
- Fits Accessory Brand: DEWALT
- Connection Style: Universal Open-Back
- Accessory Free Tool Change: No
$184.99
Subtotal: $184.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool Kit (2.0 Ah Battery) DCS356D1
- DEWALT Oscillating Tool, 12V, Brushless Motor DCS353B
- DEWALT 20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit DCM849P2
- DEWALT Oscillating Tool, 20V DC, Cordless, 3.2 Degrees Oscillation Angle, MAX* XR Series DCS356B/DCB203
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool (Tool Only) DCS356B
- MAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series XMT03Z/BL1840BDC2
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series GOP55-36C2
- MILWAUKEE TOOL M18 Fuel Multi-Tool, M18 XC5.0 Battery 2836-20,48-11-1850
- CRAFTSMAN V20 Cordless Oscillating Tool Kit CMCE500D1
- MILWAUKEE TOOL M12 Multi-Tool + M12 CP2.0 + 6PC Blades 2526-20, 48-11-2420, 49-10-9112
- PORTER-CABLE 20V MAX* Cordless Variable Speed Oscillating Tool (Tool Only) with 11 pc. Accessory Set PCC710B
- Dewalt Cordless Tools