Palm Sander, 4-1/8 x 4-1/2

DEWALT| Zoro #: G0916684| Mfr #: D26441K

$58.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0916684 Mfr #: D26441K
Item: Random Orbital SanderAmps: 2.4
Pad Size: 4-1/8" x 4-1/2"Lock: Yes
Includes: 1 Sanding Sheet and Tool BagHandle Design: Palm Grip
Orbit Dia.: 3/32"Corded/Cordless: Corded
Speed Type: SingleBearings: Ball And Roller
No Load RPM: 14, 000Tool Length: 6"
Type of Sandpaper: 1/4 SheetStandards: UL Listed, CSA Certified
Features: Pad Control Prevents Pad Spin UpOrbits per Minute: 14, 000
Cord: 8 ft. 2-ConductorSwitch Type: Rocker
Application: SandingTool Weight: 3.0 lb.
Country of Origin (subject to change): Mexico

Product Description

Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit Dia. 1/16 In., Type of Sandpaper 1/4 In. Sheet, Cord 8 ft. 2 ConductorFeatures Pad Control Prevents Pad Spin Up, Tool Length 6 In., Tool Weight 3.0 lb., Ball and Roller Bearings, Handle Design Palm Grip, Speed Type Constant, Switch Type Dust SealedStandards UL, CSA, Includes 1 Sanding Sheet and Tool Bag