Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pegboard Kit for DXST10000 Rack, 2 pcs, PR

  • Zoro #: G7067930
  • Mfr #: 41554

$130.84

  • Item: Pegboard Kit,for DXST10000 Rack,2 pcs,PR
  • Country of Origin (subject to change): China
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Dewalt #41554 Specifications

  • Zoro #: G7067930
  • Mfr #: 41554
Item: Pegboard Kit,for DXST10000 Rack,2 pcs,PR Country of Origin (subject to change): China

Description

• Constructed of industrial grade powder-coated steel - will outlast wood & composite • Locking pins on the mounting brackets keep panels securely in place • Versatile mounting options - attach to sides, stack two on the back or one side & one back • Features standard 1” on center spacing with ¼” diameter holes to fit most standard pegboard accessories • Pegboards measure 24” x 71” • No tools required! Installation is fast and easy regardless of mounting configuration

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dewalt #41554