Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Phillips Bit, 25 Pieces, 1/4" Shank, PK25

  • Zoro #: G0093567
  • Mfr #: DWA6PHC2-B25
$88.20 ($3.53/unit)
  • Promotion Restriction: Not eligible for promotion
  • For Use With: Mfr. No. DCF6201
  • Includes: Drywall Screwgun Replacement Bit
See full product details
This item ships free.

Dewalt #DWA6PHC2-B25 Specifications

  • Zoro #: G0093567
  • Mfr #: DWA6PHC2-B25
Promotion Restriction: Not eligible for promotion For Use With: Mfr. No. DCF6201
Includes: Drywall Screwgun Replacement Bit Single End/Double End: Single End
SAE or Metric: SAE, Metric Overall Bit Length: 6 in
Hex Shank Size: 1/4 in Fastening Tool Material: S2 Steel
Fastening Tool Item: Power Bit Shank Size: 1/4"
Shank Style: Hex Item: Power Bit
Number of Pieces: 25 Finish: Uncoated
Impact Rated: No Bit Style: Phillips
Application - Tools: Power Application: Screwdriving
Fastening Tool Tip Size: #2 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 In., Finish Uncoated, Impact Rated No, For Use With Mfr. No. DCF6201, Package Quantity 25

Reviews of Dewalt #DWA6PHC2-B25