Pilot Point Drill Bit, Cobalt, 15/64 In

DEWALT |Zoro #: G2115836|Mfr #: DW1215

$3.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2115836 Mfr #: DW1215
Finish: Gold Ferrous OxideFeatures: 135 Degrees Split Point
Item: Pilot Point Drill BitDecimal Size: 0.2344"
Drilling Depth: 2-5/8"Drill Bit Size: 15/64"
Overall Length: 3-7/8"Material: Cobalt
Country of Origin (subject to change): United States

Product Description

Pilot Point Drill Bit, Jobbers Length, Industrial Grade, Cobalt, Gold Ferrous Oxide Finish, Fractional Size 15/64 In., Decimal Equivalent 0.2344 In., Split Point 135 Deg., Flute Length 2 5/8 In., Overall Length 3 7/8 In., Shank Type 3 Flats, For Drilling In Stainless Steel, Abrasive Metal And Other Hard To Drill Alloys

Product Reviews