Pilot Point Drill Bit, Cobalt, 7/32 In

DEWALT |Zoro #: G1862533|Mfr #: DW1214

$3.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862533 Mfr #: DW1214
Finish: Gold Ferrous OxideFeatures: 135 Degrees Split Point
Item: Pilot Point Drill BitDecimal Size: 0.2187"
Drilling Depth: 2-1/2"Drill Bit Size: 7/32"
Overall Length: 3-3/4"Material: Cobalt
Country of Origin (subject to change): China

Product Description

Pilot Point Drill Bit, Jobbers Length, Industrial Grade, Cobalt, Gold Ferrous Oxide Finish, Fractional Size 7/32 In., Decimal Equivalent 0.2188 In., Split Point 135 Deg., Flute Length 2 1/2 In., Overall Length 3 3/4 In., Shank Type 3 Flats, For Drilling In Stainless Steel, Abrasive Metal And Other Hard To Drill Alloys

Product Reviews