KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Planer Kit, 3 1/4 In

DEWALT| Zoro #: G0536961| Mfr #: DW680K

$197.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Corded/Cordless: Corded
Includes: 2 Carbide Blades, Rabbiting Fence, Carry Case
Width (In.): 3-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0536961 Mfr #: DW680K
Corded/Cordless: CordedIncludes: 2 Carbide Blades, Rabbiting Fence, Carry Case
Width (In.): 3-1/4Depth of Cut (In.): 3/32
Characteristics: Poly V-belt, Kick Stand for Safety, Accepts Both Carbide and Steel BladesBearings: Ball and Roller
Tool Weight (Lb.): 6.6Item: Hand Planer
Application: Quickly Removes Surface Stock from Wood to Assure an Absolutely Level SurfaceTool Length (In.): 12-1/2
No Load RPM: 15,000Amps @ 120V: 7.0
Country of Origin (subject to change): Czechia

Description

The DW680K 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut has a heavy-duty 7.0 Amp motor that provides a smooth, even finish in the hardest of woods. 3/32" maximum depth of cut per pass decreases passes on your material.

  • Heavy-duty 7.0 amp motor provides a smooth, even finish in the hardest of woods
  • 3/32" (2.5mm) maximum cut in one pass reduces the amount of passes on your material
  • Accepts large resharpenable high-speed steel blades for straight edging or framing applications
  • Calibrated Depth Adjustment Knob for accurate depth setting and eliminating the need to re-zero your depth
  • Also accepts reversible carbide blades for more detailed, accurate woodworking
  • Precision-machined shoe bottom and side provides flat surface finish as well as accurate and square rabbet joints
  • Kickstand allows you to rest the planer on the material in between passes without gouging your material
  • Rubber-coated front-height adjustment knob for greater comfort and better control
  • Three precision-machined grooves in front shoe provide three different sizes for edge chamfering
  • Poly-V drive belt provides increased belt durability

Reviews