October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Planer, Thickness 1 HP

  • Zoro #: G1611337
  • Mfr #: DW734

$533.38

Details
  • Construction: Steel Base
  • Cuts per Minute: 30,000
  • Includes: Dust Hood
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dewalt #DW734 Specifications

  • Zoro #: G1611337
  • Mfr #: DW734
Construction: Steel Base Cuts per Minute: 30,000
Includes: Dust Hood Amps: 15
Overall Height (In.): 18-1/2 Motor HP: 1
Overall Depth (In.): 33-1/2 Corded/Cordless: Corded
Speed: 1 Corded/Banded: Corded
Cutting Width (In.): 12-1/2 Features: 3 Knife Cutters, 4 Column Carriage Lock, Material Removal Gauge and Thickness Scale
Depth of Cut (In.): 1/8 Item: Portable Thickness Planner
No Load RPM: 10,000 Overall Width (In.): 21-1/2
Cuts per Inch: 96 Cutting Thickness (In.): 6
Feed Rates (FPM): 26 Country of Origin (subject to change): Taiwan, Province of China

Description

The DW734 12-1/2" Thickness Planer with Three Knife Cutter-Head is powered by a 15 Amp motor for managing large, deep cuts in hardwood. Three-knife cutter head with speed of 10,000 rpm provides 96 cuts per inch, delivering one of the finest finishes of any portable planer.

 

  • Powerful 15 amp, 20,000 rpm motor handles larger, deeper cuts in hardwoods.
  • Three-knife cutter head with 10,000 rpm cutter-head speed provides 96 cuts per inch, one of the finest finishes of any portable planer
  • Disposable, reversible knives deliver 30% more knife life and make knife change fast and easy.
  • Four-column carriage lock drastically reduces the movement that causes snipe
  • Extra-long infeed and outfeed tables provide 33-1/2" of material support.
  • Material removal gauge and extra-large thickness scale deliver accurate cuts with every pass
  • Turret depth stop allows user to return to their most frequently used depths with ease

Reviews of Dewalt #DW734