Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pocket Knife, Tanto, Lockback, Black/Yellow

  • Zoro #: G1804595
  • Mfr #: DWHT10272
Dewalt Pocket Knife, Tanto, Lockback, Black/Yellow DWHT10272
Dewalt Pocket Knife, Tanto, Lockback, Black/Yellow DWHT10272
Dewalt Pocket Knife, Tanto, Lockback, Black/Yellow DWHT10272
$15.30
  • Promotion Restriction: Not eligible for promotion
  • Features: Thumb Stud
  • Length Open: 8 in
See full product details
Orders over $75 ship free.

Dewalt #DWHT10272 Specifications

  • Zoro #: G1804595
  • Mfr #: DWHT10272
Promotion Restriction: Not eligible for promotion Features: Thumb Stud
Length Open: 8 in Sheath: No
Belt Clip: Yes Item: Pocket Knife
Blade Length: 3 1/4 in Application: for Cutting
Closed Length: 4 1/2 in Blade Edge: Straight/Serrated
One-Hand Operation: Yes Handle Color: Black/Yellow
Blade Material: 440A Stainless Steel Number of Blades: 1
Type: Lockback Locking Blade: Liner Lock
Handle Material: Aluminum Blade Type: Tanto
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pocket Knife, Lockback, Number of Blades 1, Blade Edge Straight/Serrated, Blade Type Tanto, Blade Length 3-1/4 In., Length Open 8 In., Closed Length 4-1/2 In., Blade Material 440A Stainless Steel, Handle Material Aluminum, Handle Color Black/Yellow, One-Hand Operation Yes, Locking Blade Yes, Belt Clip Yes, Sheath No, Thumb Stud, Application For Cutting

Reviews of Dewalt #DWHT10272