Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable Band Saw Blade, 1/2 In. W, PK3

  • Zoro #: G7638041
  • Mfr #: DW3986
$17.89 ($5.96/unit)
  • Promotion Restriction: Not eligible for promotion
  • Teeth per Inch: 14/18
  • Width: 1/2"
See full product details
Orders over $75 ship free.

Dewalt #DW3986 Specifications

  • Zoro #: G7638041
  • Mfr #: DW3986
Promotion Restriction: Not eligible for promotion Teeth per Inch: 14/18
Width: 1/2" Material: Bi-metal
Primary Saw Application: General Purpose Item: Portable Band Saw Blade
Tooth Type: Raker Grade: Matrix II
For Use With Saw Type: Portable Band Saw, Cordless Band Saw Length: 44-7/8"
Application: For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals Thickness: 0.020"
Package Quantity: 3 Blade Series: Band Saw Blades
Metal Cutting Type: Thick Metal, Thin Metal Materials Cut: Non-Ferrous Metals, Wood
Blade Material: Bi-Metal Blade Thickness: 0.02 in
Tip Material: Metal Blade Length: 44 7/8 in
Primary Material Application: Wood Blade Width: 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable Band Saw Blade, Primary Material Application Wood, Blade Length 44 7/8 in, Teeth per Inch 14/18, Blade Series Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Non-Ferrous Metals, Wood, Metal Cutting Type Thick Metal, Thin Metal, Package Quantity 3

Reviews of Dewalt #DW3986