Skip to Main Content
customer-service Help
Dewalt

Power Bit, SAE, 1/4", Hex Power Drive, #3

Dewalt Power Bit, SAE, 1/4", Hex Power Drive, #3 DW2233
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.52
  • Promotion Restriction: Not eligible for promotion
  • SAE or Metric: SAE
  • Bit Style: Square Recess
See full product details
Orders over $75 ship free.
Total: $2.52

Dewalt #DW2233 Specifications

  • Promotion Restriction: Not eligible for promotion
  • SAE or Metric: SAE
  • Bit Style: Square Recess
  • Shank Size: 1/4"
  • Overall Length: 3-1/2"
  • Shank Style: Hex Power Drive
  • Impact Rated: No
  • For Use With: Drill/Driver, Impact Driver
  • Finish: Zinc Phosphate
  • Single End/Double End: Single End
  • Item: Power Bit
  • Fastening Tool Material: S2 Steel
  • Point Size: #3
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Power Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3-1/2 In., SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver

Reviews of Dewalt #DW2233