Power-Stud Wedge Anchor, 1/2" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK

  • Mfr # 07626-PWR

  • Zoro # G5930272


product price:  $262.99
/pk 25, $10.52/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07626-PWR
Zoro #
G5930272
UPC #
075352076263
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
7"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
4-3/4"
Thread Length
5 5/8 in
Washer Outside Diameter
1.25 in
Nut Width
0.75 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Embedment In Concrete
2 1/4 in
ICC Approved for Un-Cracked Concrete
No
Ultimate Shear (Lb.)
6,800 lb
Thread
Fully Threaded
Ultimate Tension (Lbs.)
9,200 lb
Material Grade
316
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
Maximum Installation Torque
60 ft-lb
Series
Power-Stud
Thread Type
Coarse
System of Measurement
Inch
Material Quality Standards
ASTM E-488
Material Grade/Class
316
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Minimum Installation Torque
60 ft-lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 7 in, Thread Length 5 5/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness Not Applicable, Nut Width 0.75 in, Washer Outside Diameter 1.25 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.