Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Protector™ Safety Glasses, Clear Anti-Fog, Scratch-Resistant Lens

  • Zoro #: G2582562
  • Mfr #: DPG54-11D
Dewalt Protector™ Safety Glasses,  Clear Anti-Fog,  Scratch-Resistant Lens DPG54-11D
Dewalt Protector™ Safety Glasses,  Clear Anti-Fog,  Scratch-Resistant Lens DPG54-11D
Dewalt Protector™ Safety Glasses,  Clear Anti-Fog,  Scratch-Resistant Lens DPG54-11D
$2.96
  • Promotion Restriction: Not eligible for promotion
  • Metal Detectable: No
  • Lens Material: Polycarbonate
See full product details
Orders over $75 ship free.

Dewalt #DPG54-11D Specifications

  • Zoro #: G2582562
  • Mfr #: DPG54-11D
Promotion Restriction: Not eligible for promotion Metal Detectable: No
Lens Material: Polycarbonate ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Safety Glasses Size: Universal Polarized Lens: No
Frame Material: Plastic Photochromatic Lens: No
Eyewear Frame Style: Frameless Frame Design: Wraparound
Gender: Unisex Eyewear Frame Design: Wraparound
Safety Glasses Frame Style: Frameless Series: Protector
X-Ray Detectable: No Lens Color: Clear
UV Protection: 99.9% UVA X-Ray Dectectable: No
Item: Safety Glasses Temple Color: Clear/Yellow
Lens Coating: Anti-Fog, Scratch-Resistant Standards: ANSI Z87.1
Primary Frame Color: Multi-Color Primary Lens Color: Clear
Temple Style: Ergonomic Frame Color: Clear/Yellow
Eyewear Size: Universal Foam Lined: No
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Safety Glasses, Series Protector(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear/Yellow, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Clear/Yellow, Temple Style Ergonomic, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1

Reviews of Dewalt #DPG54-11D