Rapid Load Bit Set, 30 Pcs., 1/4" Shank

DEWALT| Zoro #: G1669114| Mfr #: DW2518

$27.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1669114 Mfr #: DW2518
Number of Pieces: 30Shank Size: 1/4"
Fastening Tool Material: SteelImpact Rated: No
Item: Rapid Load Holder and Bit SetIncludes: Quick Change Holder, Magnetic Drive Guide 1/4x1-7/8" L, Magnetic Nutdriver 5/16x1-7/8" L, 1/4 And 3/8" Socket Adapter, 1/16, 3/32, 5/32, 3/16 And 2-1/8" Hex Shank Drill Bits, #1 And #2x2" L Phillips Power Bits, #2x2" L Square Recess Power Bit, #8 And #10x
Application: ScrewdrivingCountry of Origin (subject to change): China

Product Description

Quick Change Set, Number of Pieces 30, Quick And Easy Accessory Changes Without Rechucking, Fits All Brands 3/8 In. And 1/2 In. Cordless And Corded Drills

Product Reviews