Rapid Load Bit Set, 15 Pcs., 1/4" Shank

DEWALT| Zoro #: G0993054| Mfr #: DW2513

$16.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0993054 Mfr #: DW2513
Shank Size: 1/4"Fastening Tool Material: Steel
Includes: No. 4WM47 Rapid Load Holder; Magnetic Drive Holder; Hex Shank Drill Bits: 1/8 and 1/4"; Bit Tips: (2) 1" and 1" #1 Square Recess; Insert Bit Tips: #1, and (4)1" #2 Phillips; #8 Slotted; Power Bits: 2" #2 Phillips, 2" #2 Square Recess; ABS Carrying CaseItem: Rapid Load Holder and Bit Set
Impact Rated: NoApplication: Screwdriving
Number of Pieces: 15Country of Origin (subject to change): China

Product Description

Rapid Load Set, Number of Pieces 15, Includes No. G0743881 Rapid Load Holder; Magnetic Drive Holder; Hex Shank Drill Bits: 1/8 and 1/4 In.; Bit Tips: (2) 1 In. and 1 In. #1 Square Recess; Insert Bit Tips: #1, and (4)1 In. #2 Phillips; #8 Slotted; Power Bits: 2 In. #2 Phillips, 2 In. #2 Square Recess; ABS Carrying Case

Product Reviews