SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3-1/2" L Reciprocating Saw Blade, 5 pk.

DEWALT| Zoro #: G1341697| Mfr #: DW4815

$8.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Saw Application: SpecialtyIncludes: Handy case for storing bladesItem: Reciprocating Saw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341697 Mfr #: DW4815
Primary Saw Application: SpecialtyIncludes: Handy case for storing blades
Item: Reciprocating Saw BladeMaterial: Bi-metal
Height: 5/16"Shank: 1/2"
Application: Contour Cuts 1/8" Metal Scroll CuttingTeeth per Inch: 18
Length: 3-1/2"Back: Straight
Country of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Saw Application Specialty, Teeth per Inch 18, Length 3-1/2 In., Material Bi-Metal, Height 5/16 In., Back Straight, Shank 1/2 In., Includes Handy case for storing blades, Application Contour Cuts 1/8 In. Metal Scroll Cutting, Package Quantity 5

Reviews