SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" W Reciprocating Saw Blade, 25 pk.

DEWALT| Zoro #: G1159986| Mfr #: DW4802B25

$39.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw BladeMaterial: Bi-metalLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159986 Mfr #: DW4802B25
Item: Reciprocating Saw BladeMaterial: Bi-metal
Length: 6"Back: Tapered
Primary Saw Application: WoodHeight: 3/4"
Application: Wood CuttingTeeth per Inch: 6
Shank: 1/2" UniversalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Reciprocating Saws, Reciprocating Saw Blade, Primary Saw Application Wood, Teeth per Inch 6, Length 6 In., Material Bi-Metal, Height 3/4 In., Back Tapered, Shank 1/2 In. Universal, Number of Cutting Edges 1, Application Wood Cutting, Package Quantity 25

Reviews