3/4" W Reciprocating Saw Blade, 5 pk.

DEWALT| Zoro #: G2455835| Mfr #: DW4846

$10.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw BladeMaterial: Bi-metalLength: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2455835 Mfr #: DW4846
Item: Reciprocating Saw BladeMaterial: Bi-metal
Length: 8"Back: Straight
Primary Saw Application: General PurposeHeight: 3/4"
Application: Wood, Nail Embedded Wood, Plastic, Non Ferrous Metal CuttingTeeth per Inch: 10/14
Shank: 1/2"Country of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Saw Application General Purpose, Teeth per Inch 10/14, Length 8 In., Material Bi-Metal, Height 3/4 In., Back Straight, Shank 1/2 In., Application Wood, Nail Embedded Wood, Plastic, Non Ferrous Metal Cutting, Package Quantity 5

Reviews