4" L Reciprocating Saw Blade, 25 pk.

DEWALT| Zoro #: G0362801| Mfr #: DW4807B25

$39.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw BladeMaterial: Bi-metalLength: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362801 Mfr #: DW4807B25
Item: Reciprocating Saw BladeMaterial: Bi-metal
Length: 4"Back: Straight
Primary Saw Application: WoodHeight: 3/4"
Application: Thick Metal CuttingTeeth per Inch: 14
Shank: 1/2"Country of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Saw Application Wood, Teeth per Inch 14, Length 4 In., Material Bi-Metal, Height 3/4 In., Back Straight, Shank 1/2 In., Application Thick Metal Cutting, Package Quantity 25

Reviews