4" L Reciprocating Saw Blade, 5 pk.

DEWALT| Zoro #: G0983674| Mfr #: DW4807

$8.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Thick Metal Cutting
Length: 4"
Shank: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983674 Mfr #: DW4807
Application: Thick Metal CuttingLength: 4"
Shank: 1/2"Material: Bi-metal
Teeth per Inch: 14Height: 3/4"
Item: Reciprocating Saw BladePrimary Saw Application: Metal
Back: StraightCountry of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 4 In., Teeth per Inch 14, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Thick Metal Cutting, Package Quantity 5

Reviews