6" L Reciprocating Saw Blade, 25 pk.

DEWALT |Zoro #: G2279277|Mfr #: DW4806B25

$32.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2279277 Mfr #: DW4806B25
Item: Reciprocating Saw BladeHeight: 3/4"
Material: Bi-MetalShank: 1/2"
Application: General PurposePrimary Saw Application: Wood
Back: StraightTeeth per Inch: 10
Length: 6"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Wood, Length 6 In., Teeth per Inch 10, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application General Purpose, Package Quantity 25

Product Reviews