6" L Reciprocating Saw Blade, 25 pk.

DEWALT |Zoro #: G1941782|Mfr #: DW4808B25

$36.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1941782 Mfr #: DW4808B25
Item: Reciprocating Saw BladeHeight: 3/4"
Material: Bi-MetalShank: 1/2"
Application: Thick Metal CuttingPrimary Saw Application: Wood
Back: StraightTeeth per Inch: 14
Length: 6"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Width 3/4 In., Length 6 In., Teeth per Inch 14, Material Bi-Metal, Back Straight, Shank 1/2 In. Universal, Application Thick Metal Cutting, Package Quantity 25

Product Reviews