6" L Reciprocating Saw Blade, 25 pk.

DEWALT| Zoro #: G0851392| Mfr #: DW4811B25

$36.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0851392 Mfr #: DW4811B25
Item: Reciprocating Saw BladeShank: 1/2"
Material: Bi-MetalHeight: 3/4"
Primary Saw Application: MetalBack: Straight
Teeth per Inch: 18Length: 6"
Application: Medium Metal CuttingCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 6 In., Teeth per Inch 18, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Medium Metal Cutting, Package Quantity 25