STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

6" L Reciprocating Saw Blade, 5 pk.

DEWALT| Zoro #: G1200796| Mfr #: DW4851

$15.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Saw Application: Specialty
Material: Bi-metal
Shank: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200796 Mfr #: DW4851
Primary Saw Application: SpecialtyMaterial: Bi-metal
Shank: 1/2"Teeth per Inch: 6
Height: 3/4"Application: Plaster Cutting
Item: Reciprocating Saw BladeBack: Straight
Length: 6"Country of Origin (subject to change): United States

Description

Reciprocating Saw Blade,Width 3/4 In.,Length 6 In.,Teeth per Inch 6,Material Bi-Metal,Back Straight,Shank 1/2 In. Universal,Application Plaster Cutting,Package Quantity 5

Reviews