15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

8" L Reciprocating Saw Blade, 25 pk.

DEWALT| Zoro #: G2106666| Mfr #: DW4809B25

$60.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2106666 Mfr #: DW4809B25
Item: Reciprocating Saw BladeHeight: 3/4"
Material: Bi-MetalShank: 1/2"
Primary Saw Application: WoodBack: Straight
Teeth per Inch: 14Length: 8"
Application: Thick Metal CuttingCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Wood, Length 8 In., Teeth per Inch 14, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Thick Metal Cutting, Package Quantity 25

Product Reviews