8" L Reciprocating Saw Blade, 5 pk.

DEWALT| Zoro #: G2406966| Mfr #: DW4821

$11.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw BladeMaterial: Bi-metalLength: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406966 Mfr #: DW4821
Item: Reciprocating Saw BladeMaterial: Bi-metal
Length: 8"Back: Straight
Primary Saw Application: MetalHeight: 3/4"
Application: Medium Metal CuttingTeeth per Inch: 18
Shank: 1/2"Country of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Saw Application Metal, Teeth per Inch 18, Length 8 In., Material Bi-Metal, Height 3/4 In., Back Straight, Shank 1/2 In., Application Medium Metal Cutting, Package Quantity 5

Reviews