20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

12" L Reciprocating Saw Blade, 5 pk.

DEWALT| Zoro #: G1808922| Mfr #: DW4838

$14.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1808922 Mfr #: DW4838
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Shank: 1/2"Application: Medium Metal Cutting
Back: StraightTeeth per Inch: 14
Length: 12"Height: 3/4"
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 12 In., Teeth per Inch 14, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Medium Metal Cutting, Package Quantity 5

Product Reviews