BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" W Reciprocating Saw Blade Set

DEWALT| Zoro #: G1823157| Mfr #: DW4892

$23.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade SetMaterial: Bi-metalLength: 6", 8", 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1823157 Mfr #: DW4892
Item: Reciprocating Saw Blade SetMaterial: Bi-metal
Length: 6", 8", 9"Back: Straight and Tapered
Primary Saw Application: WoodHeight: 3/4"
Application: All Purpose Nail Embedded Wood, Thick and Medium Metal CuttingIncludes: (1) Mfr. No. DW4865, (2) DW4811, (3) DW4802, DW4803, DW4809 and Storage Case
Teeth per Inch: 6, 10, 14, 18Shank: 1/2"
Country of Origin (subject to change): United States

Description

Reciprocating Saw Blade Set, Primary Saw Application Wood, Teeth per Inch 6, 10, 14, 18, Length 6 In., 8 In., 9 In., Material Bi-Metal, Height 3/4 In., Back Straight and Tapered, Shank 1/2 In., Includes (1) Mfr. No. DW4865, (2) DW4811, (3) DW4802, DW4803, DW4809 and Storage Case, Application All Purpose Nail Embedded Wood, Thick and Medium Metal Cutting

Reviews