KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6" L Reciprocating Saw Blade Set, 15 pk.

DEWALT| Zoro #: G1319263| Mfr #: DW4890

$23.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade Set
Includes: (5) Mfr. No. DW4802, DW4808 and DW4811 with Storage Case
Back: Straight and Tapered
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1319263 Mfr #: DW4890
Item: Reciprocating Saw Blade SetIncludes: (5) Mfr. No. DW4802, DW4808 and DW4811 with Storage Case
Back: Straight and TaperedApplication: All Purpose Cutting Metals 3/16 to 1/4" for Conduit Tubing, Channels, Pipe, Rubber, Fiber
Height: 3/4"Length: 6"
Shank: 1/2"Material: Bi-metal
Teeth per Inch: 15Primary Saw Application: Wood
Country of Origin (subject to change): United States

Description

Reciprocating Saw Blade Set, Primary Saw Application Wood, Length 6 In., Teeth per Inch 15, Material Bi-Metal, Back Straight and Tapered, Shank 1/2 In., Height 3/4 In., Includes (5) Mfr. No. DW4802, DW4808 and DW4811 with Storage Case, Application All Purpose Cutting Metals 3/16 to 1/4 In. for Conduit Tubing, Channels, Pipe, Rubber, Fiber, Package Quantity 15

Reviews