Dewalt
6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack)
Mfr # DW4845
Zoro # G3330765
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6"
- Teeth per Inch 10/14
- Primary Saw Application General Purpose
- Material Bi-metal
Explore More Products
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) DW4802B25
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (2 pack) DW4802-2
- DEWALT 4" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) DW4810
- DEWALT Reciprocating Saw Blade, 6" L, 1" H DWAR6108CT-1
- DEWALT 12" 10TPI 2X Recip Blade 5pk DWA41712
- DEWALT 15 Piece Bi-Metal Reciprocating Saw Blade Set with tough case DW4890
- DEWALT 10PC. BREAKAWAY(TM) RECIPROCATING SAW BLADE SET W/CASE DWABK410SETCS
- DEWALT SAW BLADE 6" FC WOOD BIMETAL CUT BD75-484
- DEWALT RECIPROCATING SAW 20V DWDCS380B
- BSC PREFERRED 3PK 9''8T MTL Rec Blade DS0908CFA3
- DIABLO 6" L x 0.7143 TPI Demolition Cutting Coated Bi-Metal, Carbide DS0606CWS
- Dewalt Power Saw Blades