6" L Tapered Reciprocating Saw Blade, 5 pk.

DEWALT| Zoro #: G1265101| Mfr #: DW4801

$10.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1265101 Mfr #: DW4801
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Shank: 1/2"Application: Wood Cutting
Includes: Handy case for storing bladesPrimary Saw Application: Wood
Back: TaperedTeeth per Inch: 3
Length: 6"Height: 3/4"
Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Wood, Length 6 In., Teeth per Inch 3, Material Bi-Metal, Back Tapered, Shank 1/2 In., Height 3/4 In., Includes Handy case for storing blades, Application Wood Cutting, Package Quantity 5

Product Reviews