SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6" L Tapered Reciprocating Saw Blade, 5 pk.

DEWALT| Zoro #: G1245352| Mfr #: DW4802

$8.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Wood CuttingLength: 6"Shank: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245352 Mfr #: DW4802
Application: Wood CuttingLength: 6"
Shank: 1/2"Material: Bi-metal
Teeth per Inch: 6Height: 3/4"
Item: Reciprocating Saw BladeIncludes: Handy case for storing blades
Primary Saw Application: WoodBack: Tapered
Country of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Saw Application Wood, Teeth per Inch 6, Length 6 In., Material Bi-Metal, Height 3/4 In., Back Tapered, Shank 1/2 In., Includes Handy case for storing blades, Application Wood Cutting, Package Quantity 5

Reviews