THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Reciprocating Saw Kit, 0 to 2700 spm, 120V

DEWALT| Zoro #: G0286465| Mfr #: DW310K

$163.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Strokes per Minute: 0 to 2700
Standards: UL listed, CSA certified
Tool Weight: 8.6 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0286465 Mfr #: DW310K
Strokes per Minute: 0 to 2700Standards: UL listed, CSA certified
Tool Weight: 8.6 lb.Includes: Carry Case, Instruction Manual
Amps: 12.0Number of Conductors: 2
Features: Keyless Adjustable Shoe, Carrying Case , Variable SpeedVoltage: 120VAC
Cord Length: 8 ft.Adjustable Shoe: Yes
Blade Stroke: 1-1/8"Tool Length: 18"
Keyless Blade Clamp: YesCorded/Cordless: Corded
Country of Origin (subject to change): Mexico

Description

Reciprocating Saw, Blade Stroke 1-1/8 In., Strokes per Minute 0 to 2700, Amps 15.0, Adjustable Shoe Yes, Keyless Blade Clamp Yes, Cord Length 8 ft., Number of Conductors 2, Tool Length 18 In., Tool Weight 8.6 lb., Voltage 120VAC, Features Keyless Adjustable Shoe, Carrying Case , Variable Speed, Includes Carry Case, Instruction Manual, Standards UL Listed, CSA Certified

Reviews