SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Replacement Bulb, F/DW904 Flashlight, PK2

DEWALT| Zoro #: G2201437| Mfr #: DW9043

$8.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12Item: Flashlight Replacement BulbFor Use With: Mfr. No. DW904 Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201437 Mfr #: DW9043
Voltage: 12Item: Flashlight Replacement Bulb
For Use With: Mfr. No. DW904 FlashlightLamp Type: Xenon
Country of Origin (subject to change): Japan

Description

The DW9043 12V Flashlight Bulb delivers 281 lumens.

  • Xenon bulb supplies 281 lumens

Reviews