KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Bulb, F/DW906 Flashlight, PK2

DEWALT| Zoro #: G0648234| Mfr #: DW9063

$9.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14
Item: Flashlight Replacement Bulb
For Use With: Mfr. No. DW906
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0648234 Mfr #: DW9063
Voltage: 14Item: Flashlight Replacement Bulb
For Use With: Mfr. No. DW906Lamp Type: Xenon
Country of Origin (subject to change): Japan

Description

The DW9063 14.4 Volt Flashlight Bulb supplies two packs of 300 lumens.

  • Xenon bulb supplies 300 lumens

Reviews