LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Right Angle Drill, 1/2 In, 400/600/900 RPM

DEWALT| Zoro #: G0305593| Mfr #: DW120K

$304.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Spindle Size: 1/2"-20
Reversible: No
Tool Weight: 9.7 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305593 Mfr #: DW120K
Spindle Size: 1/2"-20Reversible: No
Tool Weight: 9.7 lb.Includes: Chuck Key, Key Holder, Side Handle, Carry Case
Chuck Size: 1/2"Amps: 7.0
No Load RPM: 400/600/900Cord Type: 2-Conductor
Features: 360 Degrees Right Angle AttachmentHandle Style: D-Handle
Voltage: 120VACCord Length: 8 ft.
Switch Type: TriggerTool Length: 21"
Corded/Cordless: CordedGear Reduction: Triple
Country of Origin (subject to change): Mexico

Description

Right Angle Drill, Chuck Size (In.) 1/2, - No Load RPM with R/A Low, - No Load RPM with R/A High, Drill Speed (RPM) 400/600/900, Amps @ 120V 7.0, Reversing No, Triple Gear Reduction, Bearings Ball and Roller, Spindle Size (In.) 1/2-20, Tool Length (In.) 21, Tool Weight (Lb.) 9.7, Cord Type 2 Conductor, 8 ft., Features Side Handle and Carrying Case, Trigger Switch, D Handle Type, Includes Chuck Key And Key Holder

Reviews