Dewalt
Rolling Tool Boxes, 16-1/2" D, 29" H, 22" W
- Zoro #: G705976911
- Mfr #: DWST20800
Key Features
- Promotion Restriction: Not eligible for promotion
- Number of Compartments: 8
- Number of Trays: 2
- Color: Black, Yellow
- Total Load Capacity: 88 lb
- Includes Casters: Yes
- Includes Keys: No
- Body Gauge: 4 mm
$114.99
Subtotal: $114.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DEWALT TSTAK® II 13" Stackable Flat Top Tool Box, Modular Storage DWST17807
- DEWALT Tool Boxes, 21 3/4"D, 12 3/8" H, Load 22 lb DWST08320
- DEWALT Portable Tool Box, 23-7/8" W, Plastic DWST08450
- DEWALT ToughSystem® DS280 22" Tote, Modular Storage DWST08205
- DEWALT Plastic, Tool Box, 21 3/4 in DWST08400
- DEWALT TOOL BOX ONE TOUCH 24"" DWST24082
- DEWALT 26-3/4"W Black Rolling Tool Box Set, Powder Coated 7AY33
- DEWALT DeWALT® DWST08204 Tough System Extra Large Tool Box DWST08204
- DEWALT Dewalt 286822 Dewalt One Touch Tool Box 286822
- WRIGHT TOOL Tool Box Red, Metal w/Two Hasp-Staple Co 237
- PROTO FM 28" TOOLSBOX STRUCTURAL FOAM PO028001L
- Dewalt Tool Boxes