Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rotary Hammer, 120V, 0 to 1000 rpm

  • Zoro #: G4770153
  • Mfr #: D25333K
Tap to zoom
Hover or click to zoom
$333.84
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Dewalt #D25333K Specifications

  • Zoro #: G4770153
  • Mfr #: D25333K
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer
  • Chuck Type: SDS Plus
  • Voltage: 120 V
  • No Load RPM: 0 to 1000
  • Blows per Minute: 0 to 4800
  • Amps: 8.5 A
  • Core Bit Capacity: 2 1/2 in
  • Solid Bit Capacity: 1 1/8 in
  • Corded/Cordless: Corded
  • Tool Weight: 6.6 lb
  • Includes: Kit Box
  • Tool Length: 13 19/32 in
  • Impact Energy: 3.5 ft-lb
  • Corded/Banded: Corded
  • Features: 3.5 J, Constant Speed, Low Vibration Side Handle, Shocks Active Vibration Control(R) System
  • Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Rotary Hammer Kits, Rotary Hammer, SDS Plus, No Load RPM 0 to 1000, Blows per Minute 0 to 4800, 8.5 A Amps, Voltage 120 V, Solid Bit Capacity 1 1/8 in, Core Bit Capacity 2 1/2 in, Impact Energy 3.5 ft-lb, Tool Length 13 19/32 in, Tool Weight 6.6 lb, Features 3.5 J, Constant Speed, Low Vibration Side Handle, Shocks Active Vibration Control(R) System, Includes Kit Box

Reviews of Dewalt #D25333K