Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rotary Hammer, 20.0V, Battery Cap. 6.0Ah

  • Zoro #: G6296059
  • Mfr #: DCH293R2DH
$789.80
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Dewalt #DCH293R2DH Specifications

  • Zoro #: G6296059
  • Mfr #: DCH293R2DH
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Plus
  • Voltage: 20.0 V
  • No Load RPM: 0 to 1000
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 0 to 4480
  • Battery Capacity: 6.0 Ah
  • Core Bit Capacity: 2 1/2 in
  • Solid Bit Capacity: 1/2 in
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Series: 20 Max
  • Handle Type: D-Handle
  • Battery Included: (2) 52NA72
  • Battery Pack Replacement: 52NA72
  • Capacity in Concrete: 1 1/8 in
  • Tool Length: 13 19/32 in
  • Impact Energy: 3.5 ft-lb
  • Features: Constant Speed Control Electronics, Durable Clear High Capacity Dust Box, E-Clutch(R) System Senses Motion, Easily Adjusted Depth Stop, Low Vibration Side Handle, Quick Release, Shocks Active Vibration Control(R) System
  • Stop Rotation: Yes
  • Corded/Banded: Cordless
  • Includes: Charger, Kit Box
  • Tool Weight: 6.6 lb
  • Included Charger: Yes
  • Standards: UL listed
  • Charger Replacement: DCB118
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer, Battery Included, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 6.0 Ah, 0 to 4480 Blows per Minute, 0 to 1000 No Load RPM, Brushless Motor Yes, Series 20 Max, Stop Rotation Yes, 1 1/8 in Capacity in Concrete, 1/2 in Solid Bit Capacity, 2 1/2 in Core Bit Capacity, Impact Energy 3.5 ft-lb, Battery Included (2) 52NA72, Battery Pack Replacement 52NA72, Handle Type D-Handle

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCH293R2DH