KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rotary Laser Level, Int/Ext, Red, 2000 ft.

DEWALT| Zoro #: G1320663| Mfr #: DW079KD

$1116.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9"
Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Electronic Self-leveling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320663 Mfr #: DW079KD
Width: 9"Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Electronic Self-levelingNumber of Dots: 1
Rotating Speed: 0, 60, 250, 600 rpmAuto Leveling Range: +/-5 Degrees
Slope: +/-5 DegreesIncludes: 1 hr. Charger, 18V XRP(TM) Battery, Digital Laser Detector, Wall Mount, Wireless (IR) Remote Control, Laser Target Card, Laser Enhancement Glasses, Kit Box
Item: Rotary Laser KitPreset Angle: None
Range w/Detector: 2000 ft.Power Source: 18V NiCad Rechargable Battery
Plumb Up: YesAuto Shutoff: No
Number of Plumb Vials: 0Interior/Exterior: Interior and Exterior
Number of Lines: 1Number of Beams: 2
Thread Size: 5/8-11Accuracy: +/-1/8" @ 100 ft.
Length: 21-1/2"Number of 45 Degree Vials: 0
Laser Class: 3aNumber of Level Vials: 0
Number of Scanning Modes: 3Plumb Down: No
Visual/Audible Indicators: LED Indicator for Out of LevelGrade Capability: Single
Height: 19"Beam Color: Red
Total Number of Vials: 0Range w/o Detector: 200 ft.
Country of Origin (subject to change): Malaysia

Description

The DW079KD 18V Cordless XRP™ Self-Leveling Int/Ext Rotary Laser Kit includes fully automatic horizontal and vertical self leveling with out-of-level shutoff to eliminate user error, ensure accuracy, and reduce set-up time.

  • Fully automatic horizontal and vertical self leveling with out-of-level shutoff eliminates user error, ensures accuracy, and reduces set-up time
  • Private mode option eliminates remote control interference between multiple rotary lasers on the jobsite
  • A manual single sloping mode allows the user to set grade ±5°
  • Multi-voltage adapter accepts all DEWALT® batteries 9.6V - 18V
  • Protected rotary head and weatherproof design deliver interior and exterior job-site durability
  • Bright, sharp, high power beam delivers maximum visibility, even over long distances
  • Wireless (IR) remote control operated scan mode creates a "laser chalkline" between two points for an extremely bright beam over long distances
  • Digital laser detector extends interior and exterior range to 600'

Reviews