Router, 2 1/4 HP

DEWALT| Zoro #: G2418114| Mfr #: DW618

$193.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Includes: Micro Fine Depth Adjustment, 1/4 and 1/2" Collets, Variable Speed, Soft Start, Concentricity Gauge, Wrench and Large Hole Sub-base
Cord: 10-Ft., Grounded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2418114 Mfr #: DW618
Voltage: 120Includes: Micro Fine Depth Adjustment, 1/4 and 1/2" Collets, Variable Speed, Soft Start, Concentricity Gauge, Wrench and Large Hole Sub-base
Cord: 10-Ft., GroundedAmps: 12
Switch: ToggleBearings: Ball And Roller
Power Source: 120VHP: 2-1/4
Tool Weight (Lb.): 7.2Item: Fixed Base Router
Speed Type: Electronic VariableTool Length (In.): 10-1/8
Corded/Cordless: CordedNo Load RPM: 8000 to 24,000
Country of Origin (subject to change): Mexico

Description

The DW618 2-1/4 HP EVS Fixed Base Router with Soft Start has a powerful motor for routing through tough hardwood at the user's desired speed. Features precise depth adjustments and fast, easy motor pack removal for bit and base changes.

  • 2-1/4 HP (maximum motor HP), 12.0 amp electronic variable speed motor provides the power to rout smoothly through the toughest hardwoods
  • Electronic variable speed with full feedback control for constant speed under load from 8,000-24,000 rpm and soft start to reduce start-up torque for enhanced control
  • Micro-fine depth adjustment ring provides precise depth adjustments in 1/64" increments and adjusts vertically for a constant switch/cordset location
  • Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking
  • Quick release motor latches for fast and easy motor pack removal for bit and base changes
  • Detachable cordset offers cordset serviceability and removes the need for a "shorty" cord motor pack
  • Spindle lock button allows for single-wrench bit changes
  • Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
  • Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control
  • Dust-Sealed Switch protects against dust ingestion for longer switch life

Reviews