Dewalt
Router Base, Plunge Base, Dual Grip Handle
Mfr # DNP612
Zoro # G304993456
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Includes Not Applicable
- Material Aluminum
- Product Type Router Base
Explore More Products
- DEWALT RouterAccess, CenteringCone, # of Pieces 1 DNP617
- DEWALT RouterAccess, CompactRoutDustCollectAdapt DNP616
- DEWALT Circular saw rip fence DW3278
- DEWALT D-Handle Base for DW616/618 Routers DW6183
- DEWALT RouterAccess, CompactRoutDustCollectAdapt DNP615
- DEWALT Flexible Router Guide, Steel, # of Pieces1 DNP618
- DEWALT PLUNGE BASE PK6931
- BOSCH Router Dust Hood Kit, 2-1/4 In RA1173AT
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1 In 16Y571
- MILESCRAFT Hinge Mate 350 Complete Door Mortising Kit for Routers 1220
- WESTWARD Forming Rtr Bit, Carbide Tipped, 3/4 In 16Y565
- Dewalt Router Accessories