Dewalt

Flexible Router Guide, Steel, # of Pieces1

Dewalt Flexible Router Guide, Steel, # of Pieces1 DNP618
Hover or click to zoom Tap to zoom
$29.34
  • Promotion Restriction: Not eligible for promotion
  • Item: Flexible Router Guide
  • Material: Steel
  • Connection Size: 1 1/4 in
  • Guide Style: Flexible
  • Compatible Manufacturer Model Number: DCW600B, DWP611
  • Compatible Grainger Model Number: 492P09, 5NAJ8
  • Product Type: Flexible Router Guide
See full product details
Orders over $75 ship free.

Total: $29.34

Dewalt #DNP618 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Flexible Router Guide
  • Material: Steel
  • Connection Size: 1 1/4 in
  • Guide Style: Flexible
  • Compatible Manufacturer Model Number: DCW600B, DWP611
  • Compatible Grainger Model Number: 492P09, 5NAJ8
  • Product Type: Flexible Router Guide
  • Flange Diameter: 1 5/16 in
  • Country of Origin (subject to change): Mexico

Description

Flexible Router Guide, Compatible Manufacturer Model Number DCW600B, DWP611, Guide Style Flexible, Number of Pieces 1, Compatible Grainger Model Number 492P09, 5NAJ8, Connection Size 1 1/4 in, Flange Diameter 1 5/16 in, Material Steel, Product Type Flexible Router Guide

Reviews of Dewalt #DNP618