Dewalt Clear Safety Glasses, Scratch-Resistant, Wraparound

DEWALT| Zoro #: G0261396| Mfr #: DPG52-1

$2.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Frame Color: Clear
Primary Frame Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0261396 Mfr #: DPG52-1
Foam Lined: NoFrame Color: Clear
Primary Frame Color: ClearSeries: Contractor Pro(R)
UV Protection: 99.9% UVAPrimary Lens Color: Clear
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantPhotochromatic Lens: No
Lens Color: ClearTemple Color: Clear
Polarized Lens: NoFrame Material: Nylon
Frame Design: WraparoundItem: Safety Glasses
Lens Material: PolycarbonateStandards: ANSI Z87.1
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Clear, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Clear, UV Protection 99.9 Percent, Standards ANSI Z87.1

Reviews