Dewalt Indoor/Outdoor Safety Glasses, Scratch-Resistant, Wraparound

DEWALT| Zoro #: G0912475| Mfr #: DPG52-9

$3.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: Nylon
Frame Design: Wraparound
Lens Coating: Scratch-Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912475 Mfr #: DPG52-9
Frame Material: NylonFrame Design: Wraparound
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Standards: ANSI Z87.1Frame Color: Clear/Yellow
Polarized Lens: NoX-Ray Detectable: No
Gender: UnisexFoam Lined: No
Primary Lens Color: Indoor/OutdoorLens Color: Indoor/Outdoor
Primary Frame Color: Multi-ColorSafety Glasses Frame Style: Frameless
UV Protection: 99.9% UVAItem: Safety Glasses
Temple Color: Clear/YellowPhotochromatic Lens: No
Metal Detectable: NoTemple Style: Bayonet
Safety Glasses Size: UniversalSeries: Contractor Pro(R)
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Clear/Yellow, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Clear/Yellow, UV Protection 99.9 Percent, Standards ANSI Z87.1

Reviews