Dewalt Indoor/Outdoor Safety Glasses, Scratch-Resistant, Wraparound

DEWALT| Zoro #: G0309014| Mfr #: DPG56B-9

$8.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0309014 Mfr #: DPG56B-9
Item: Safety GlassesPhotochromatic Lens: No
Temple Style: HybridPrimary Frame Color: Black
Lens Color: Indoor/OutdoorFrame Color: Black
Lens Coating: Scratch-ResistantX-Ray Detectable: No
Polarized Lens: NoTemple Color: Black
Safety Glasses Frame Style: Full-FrameLens Material: Polycarbonate
Frame Material: NylonSeries: Ventilator(TM)
Gender: UnisexStandards: ANSI Z87.1
Safety Glasses Size: UniversalPrimary Lens Color: Indoor/Outdoor
Foam Lined: NoFrame Design: Wraparound
Metal Detectable: NoUV Protection: 99.9% UVA
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Color Black, UV Protection 99.9 Percent, Standards ANSI Z87.1